G664;056T17E5314
Description
G664 ; 056T17E5314 EP AC MOTOR ; 1/4HP 1725RPM EPNV 56 3/60/575V
Part # G664
BDI # 22326758
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 0.45 Ampere | 4 Poles
Mounting Method:
Rigid
Y556;056H17T5312
Description
Y556 ; 056H17T5312 INVERTER DUTY MOTOR ; 1HP 1725RPM TENV 56C 3PH 60HZ 575V
Part # Y556
BDI # 22326476
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Rigid
Y361;056H17T2019
Description
Y361 ; 056H17T2019 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/575V
Part # Y361
BDI # 22326466
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.7 Ampere | 4 Poles
Mounting Method:
Rigid
E913A;145TTDR16061
Description
E913A ; 145TTDR16061 GP AC MOTOR ; 1-1/2HP 1800RPM DP 145T 3/60/575V
Part # E913A
BDI # 22327929
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Rigid
R409;071T34FH5304
Description
R409 ; 071T34FH5304 GP AC MOTOR ; 3/4HP 3600RPM TEFC 71M 3/60/575V
Part # R409
BDI # 22327298
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
3400
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 0.91 Ampere | 2 Poles
Mounting Method:
Rigid