193373.60
Description
193373.60 MOTOR, 15HP 11KW 3550RPM DF160MC TEFC (SMARTCATALOG)
Part # 193373.60
BDI # 27216787
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3545/2960
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 35/17.5 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
26.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
23.9
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
C-Face | Foot Mounted
170116.60
Description
170116.60 SPECIAL VOLTAGE MOTOR ; 15HP 1770RPM 254T TEFC 575V 3PH 60HZ
Part # 170116.60
BDI # 555543
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 14.5 Ampere | 4 Poles
Mounting Method:
Rigid