X911;048S17T365
Description
X911 ; 048S17T365 FARM DUTY AC MOTOR ; 1/3HP 17/11RPM TENV 48Y 1/60/115V
Part # X911
BDI # 22325843
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1150
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.3 Ampere | 4/6 Poles
Mounting Method:
Extended Stud | Round Frame
X910;048S17T366
Description
X910 ; 048S17T366 FARM DUTY AC MOTOR ; 1/4HP 17/11RPM TENV 48 1/60/115V
Part # X910
BDI # 22325845
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4 Ampere | 4/6 Poles
Mounting Method:
Extended Stud | Round Frame
048S17T2004
Description
048S17T2004 GENERAL PURPOSE MOTOR ; 1/4HP 1725RPM TEAO 48Y 1/60/115V
Part # X909
BDI # 22325841
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.38
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
X466;048A17T86
Description
X466 ; 048A17T86 CONDENSER FAN MOTOR ; 1/3HP 1625RPM TENV 48Y 1/60/208-230V
Part # X466
BDI # 22325717
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
X467;048A17T87
Description
X467 ; 048A17T87 CONDENSER FAN MOTOR ; 1/4HP 1625RPM TENV 48Y 1/60/208-230V
Part # X467
BDI # 22325719
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame