O102;048S34S2005
Description
O102 ; 048S34S2005 SGL PHASE HVAC MOTOR ; 1/6HP 3450RPM SEMI 48M 1/60/115V
Part # O102
BDI # 22325849
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 2.7 Ampere | 2 Poles
Mounting Method:
Round Frame
B322;048S17D2053
Description
B322 ; 048S17D2053 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48YZ 1/60/115V
Part # B322
BDI # 22325803
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient
B300;048S17D2052
Description
B300 ; 048S17D2052 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48Y 1/60/115V
Part # B300
BDI # 22325801
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient
174A
Description
174A SINGLE PHASE MOTOR AC ; 1/6HP 1PH 60HZ 208-230V 1625 RPM
Part # 174A
BDI # 27812962
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.38
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 1 Ampere | 4 Poles
Mounting Method:
Extended Stud
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.13
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 0.96 Ampere | 6 Poles
Mounting Method:
Resilient Ring