B312;048C17D2041
Description
B312 ; 048C17D2041 FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Z 1/60/115/208-230V
Part # B312
BDI # 22325767
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.2/2.8 To 3.1 Ampere | 4 Poles
Mounting Method:
Resilient
Y501;056H17T2012
Description
Y501 ; 056H17T2012 INVERTER DUTY MOTOR ; 1/4HP 1800RPM TENV 56C 3/60/230V
Part # Y501
BDI # 22326456
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1 Ampere | 4 Poles
Mounting Method:
Round Frame
G827;056T17E5310
Description
G827 ; 056T17E5310 EP AC MOTOR ; 1/4HP 1800RPM EPNV 56C 3/60/208-230/460V
Part # G827
BDI # 22326752
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.1/0.55 Ampere | 4 Poles
Mounting Method:
Round Frame
048S17T2004
Description
048S17T2004 GENERAL PURPOSE MOTOR ; 1/4HP 1725RPM TEAO 48Y 1/60/115V
Part # X909
BDI # 22325841
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.38
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
O002;048S17S25
Description
O002 ; 048S17S25 SINGLE PHASE HVAC MOTOR ; 1/4HP 1725RPM SEMI 48N 1/60/115V
Part # O002
BDI # 22325839
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.9 Ampere | 4 Poles
Mounting Method:
Round Frame