C1270A;056B34D15538
Description
C1270A ; 056B34D15538 GP AC MOTOR ; 3HP 3600RPM DP 56C 1/60/208-230V
Part # C1270A
BDI # 22326064
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 11.6 Ampere | 2 Poles
Mounting Method:
Rigid
GT0409;145TTDR6013
Description
GT0409 ; 145TTDR6013 PUMP AC MOTOR ; 3HP 3600RPM DP 145JM 3/60/230/460V
Part # GT0409
BDI # 22328039
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3490/2880
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid
G145;056T17D5350
Description
G145 ; 056T17D5350 FAN/BLOWER MOTOR ; 3HP 1725RPM DP 56HZ 3/60/208-230/460V
Part # G145
BDI # 22326728
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 9.2 To 8.6/4.3 Ampere | 4 Poles
Mounting Method:
Resilient
U247;145TTDR6002
Description
U247 ; 145TTDR6002 GP AC MOTOR ; 3HP 3600RPM DP 145T 3/60/50/230/460V
Part # U247
BDI # 22328035
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3500/2890
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid
C194;5KCR48TN8062
Description
C194 ; 5KCR48TN8062 GP AC MOTOR ; 3HP 3450RPM DP 145T 1/60/115/230V
Part # C194
BDI # 17090147
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 29.4 Ampere | 2 Poles
Mounting Method:
Rigid