Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 9

Next

Compare
G1114;5KC35JN7

COMPARE

G1114;5KC35JN7

Description
G1114 ; 5KC35JN7 GP AC MOTOR ; 1/4HP 1800RPM DP 48 1/60/115/230V

MARATHON MOTORS

Part # G1114

BDI # 17090872

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
5KHC39QN9575T

COMPARE

5KHC39QN9575T

Description
5KHC39QN9575T GENERAL PURPOSE MOTOR ; 1/4HP 1800RPM TENV 48 1/60/115/208-230V

MARATHON MOTORS

Part # H649

BDI # 17091776

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 3 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
D143;048S17D2086

COMPARE

D143;048S17D2086

Description
D143 ; 048S17D2086 VENTILATION MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V

MARATHON MOTORS

Part # D143

BDI # 22325809

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.75
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 6.1 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
D107;048S17D2017

COMPARE

D107;048S17D2017

Description
D107 ; 048S17D2017 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48Y 1/60/115V

MARATHON MOTORS

Part # D107

BDI # 22325797

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 3.6 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
H112;5KH37PN39

COMPARE

H112;5KH37PN39

Description
H112 ; 5KH37PN39 GP AC MOTOR ; 1/6HP 1140RPM DP 48 1/60/115V

MARATHON MOTORS

Part # H112

BDI # 17091835

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 4 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY