Y605;056H17T2021
Description
Y605 ; 056H17T2021 INVERTER DUTY MOTOR ; 1/8HP 1800RPM TENV 56C 3/60/230V
Part # Y605
BDI # 22326470
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 0.66 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
775/650/525
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 1.5 Ampere | 8 Poles
Mounting Method:
Resilient
OBG2004
Description
OBG2004 CIRCULATOR PUMP MOTOR ; 1/8HP 1PH 1800RPM 115V 48Y FRAME OPEN
Part # OBG2004
BDI # 24534753
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.44
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 3.1 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 1.5 Ampere | 10 Poles
Mounting Method:
Resilient
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.44
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 3 Ampere | 6 Poles
Mounting Method:
Resilient