R409;071T34FH5304
Description
R409 ; 071T34FH5304 GP AC MOTOR ; 3/4HP 3600RPM TEFC 71M 3/60/575V
Part # R409
BDI # 22327298
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
3400
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 0.91 Ampere | 2 Poles
Mounting Method:
Rigid
33-2253Z140G1
Description
33-2253Z140G1 ; 2HP 3400RPM DC 56YZ 3336P OPFC F3 N
Part # 33-2253Z140G1
BDI # 20104601
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.51
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
90.17
Mounting Method:
Rigid | F3 Face