VP3458-14
Description
VP3458-14 GENERAL PURPOSE DC MOTOR ; 1HP/.75KW/3000RPM/TEFC/34-6243Z145
Part # VP3458-14
BDI # 131354
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.35
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3428-14
Description
VP3428-14 GENERAL PURPOSE DC MOTOR ; .37KW/.5HP/3000RPM/TEFC/IEC/71C MOTOR
Part # VP3428-14
BDI # 131346
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3000
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
12.27
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3458D
Description
VP3458D GENERAL PURPOSE DC MOTOR ; .75/1KW 3000RPM DC D80D 3428P TEFC F2
Part # VP3458D
BDI # 131355
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.331
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3468D
Description
VP3468D GENERAL PURPOSE DC MOTOR ; 1.1/1.5HP 3000RPM DC D90D 3432P TEFC F2
Part # VP3468D
BDI # 131357
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
15.748
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3428D
Description
VP3428D GENERAL PURPOSE DC MOTOR ; 1/2HP D71D FRM 3000RPM 180VDC IEC TEFC
Part # VP3428D
BDI # 131347
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3000
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
13.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid