5KC49QN0716
Description
5KC49QN0716 EXPLOSION PROOF MOTOR ; 1/2HP 1500RPM EPFC 56 1/60/110/220-230V
Part # C1807
BDI # 17089938
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method:
Rigid
C431;5KC36LN18
Description
C431 ; 5KC36LN18 GP AC MOTOR ; 1/4HP 1500RPM DP 48 1/50/110/220V
Part # C431
BDI # 17090078
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles
Mounting Method:
Rigid