G639;056C17E5314
Description
G639 ; 056C17E5314 EP AC MOTOR ; 1/4HP 1800RPM EPNV 56 1/60/115/208-230V
Part # G639
BDI # 22326178
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid
G842;056T17E5312
Description
G842 ; 056T17E5312 EP AC MOTOR ; 1/4HP 1725RPM EPNV 56C 3/60/575V
Part # G842
BDI # 22326756
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 0.44 Ampere | 4 Poles
Mounting Method:
Round Frame
G664;056T17E5314
Description
G664 ; 056T17E5314 EP AC MOTOR ; 1/4HP 1725RPM EPNV 56 3/60/575V
Part # G664
BDI # 22326758
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 0.45 Ampere | 4 Poles
Mounting Method:
Rigid
G827;056T17E5310
Description
G827 ; 056T17E5310 EP AC MOTOR ; 1/4HP 1800RPM EPNV 56C 3/60/208-230/460V
Part # G827
BDI # 22326752
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.1/0.55 Ampere | 4 Poles
Mounting Method:
Round Frame
G852;056C17E5319
Description
G852 ; 056C17E5319 EP AC MOTOR ; 1/4HP 1800RPM EPNV 56C 1/60/115/208-230V
Part # G852
BDI # 22326180
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Round Frame