36R604N176G1
Description
36R604N176G1 MULTI PHASE AC MOTOR ; 2.2KW 1755RPM 3PH 60HZ D100LZ
Part # 36R604N176G1
BDI # 21545293
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.984
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
24.994
Overall Length - Inch:
16.36
Base to Center of Shaft - Millimeter:
101.6
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
B3 Face | Rigid
05H139X398G1
Description
05H139X398G1 3 PHASE AC MOTOR ; 2.2KW 3450RPM 3PH 60HZ D90S-L 0532M
Part # 05H139X398G1
BDI # 21528768
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.787
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.99
Overall Length - Inch:
17.09
Base to Center of Shaft - Millimeter:
89.916
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.103
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.016
Overall Length - Inch:
14.25
Base to Center of Shaft - Millimeter:
101.6
Inch - Metric:
Inch
Horse Power:
1.6HP
Mounting Method:
Rigid
FEH1028S
Description
FEH1028S CONDENSER FAN MOTOR ; 1/4HP 1PH 60HZ 460V 850RPM TEAO
Part # FEH1028S
BDI # 27812960
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 0.75 Ampere | 8 Poles
Mounting Method:
Extended Stud
FEH1036SF
Description
FEH1036SF CONDENSER FAN AC MOTOR ; 5-5/8" DIA 460VAC 1075RPM 1/3HP 3PH BB
Part # FEH1036SF
BDI # 25165739
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.24
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.3 Ampere | 6 Poles
Mounting Method:
Extended Stud