W513A;145THTN19058
Description
W513A ; 145THTN19058 SEVERE DUTY MOTOR ; 2HP 1800RPM TENV 145T 3/60/460V
Part # W513A
BDI # 22327865
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Rigid
I147;145TBDR5345
Description
I147 ; 145TBDR5345 GP AC MOTOR ; 2HP 1800RPM DP 145T 1/60/115/208-230V
Part # I147
BDI # 22327813
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 21/11.3 To 10.5 Ampere | 4 Poles
Mounting Method:
Resilient
I127;145TBDR5337
Description
I127 ; 145TBDR5337 PRESSURE WASHER MOTOR ; 2HP 1800RPM DP 145T 1/60/115/208-230V
Part # I127
BDI # 22327811
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18.8/10.2 To 9.4 Ampere | 4 Poles
Mounting Method:
Rigid
Y369;145THFR5330
Description
Y369 ; 145THFR5330 INVERTER DUTY MOTOR ; 2HP 1800RPM TEFC 145TC 3/60/575V
Part # Y369
BDI # 22327859
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.3 Ampere | 4 Poles
Mounting Method:
Bolt-On
K204M2
Description
K204M2 AC MOTOR ; 2HP 1730RPM TEFC 182TZ 1/60/115/230V
Part # K204M2
BDI # 22334689
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 24.8/12.4 Ampere | 4 Poles
Mounting Method:
Rigid