01EBCF200MEXAT
Description
01EBCF200MEXAT FLANGE BLOCK UNIT ; ENCHANCED MEDIUM DUTY 200MM
Part # COP.01EBCF200MEXAT
BDI # 22988877
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
106.375
Nominal Bolt Circle Diameter Round - Inch:
7.1
Housing Configuration:
2 Piece Split
Other Features:
Enhanced Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
180
Number of Mounting Holes:
4
01EBCF200MGRAT
Description
01EBCF200MGRAT FLANGE BLOCK UNIT ; ENCHANCED MEDIUM DUTY 200MM
Part # COP.01EBCF200MGRAT
BDI # 20518305
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
106.375
Nominal Bolt Circle Diameter Round - Inch:
7.1
Housing Configuration:
2 Piece Split
Other Features:
Enhanced Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
180
Number of Mounting Holes:
4
MSE800BRHFFS
Description
MSE800BRHFFS FLANGE BLK CYL RLR BEARING ; POR 8" BORE RETAINED W/SEAL
Part # MSE800BRHFFS
BDI # 22826658
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156
Nominal Bolt Circle Diameter Round - Inch:
22.5
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
572
Number of Mounting Holes:
4
MSM220BRHFKPS
Description
MSM220BRHFKPS FLANGE BLK CYL RLR BRG ; POR 220MM BORE RETAINED W/SEAL
Part # MSM220BRHFKPS
BDI # 22821066
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
163
Nominal Bolt Circle Diameter Round - Inch:
24.4
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
620
Number of Mounting Holes:
4
MSM220BRHFHTPS
Description
MSM220BRHFHTPS FLANGE BLK CYL RLR BRG ; POR 220MM BORE RETAINED W/SEAL
Part # MSM220BRHFHTPS
BDI # 22821060
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
163
Nominal Bolt Circle Diameter Round - Inch:
24.4
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
620
Number of Mounting Holes:
4