1020G SLEEVE EXP BLT
Description
1020G SLEEVE EXP BLT ; 744992 7" OD GEAR COUPLING STEEL
Part # 4400165
BDI # 18104511
Features
Component:
Sleeve Assembly
Width - Millimeter:
59.436
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
Width - Inch:
2.34
Features
Component:
Sleeve Assembly
Width - Millimeter:
127.254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Width - Inch:
5.01
Features
Component:
Spacer
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components may or may not inter-mix among brands - Standard Flanged Sleeve
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
Width - Inch:
0
1020G10/51 SLEEVE
Description
1020G10/51 SLEEVE ; 744982 7" OD GEAR CPLG STEEL SHR BOLT
Part # 4400155
BDI # 18104509
Features
Component:
Sleeve Assembly
Width - Millimeter:
59.436
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
Width - Inch:
2.34
1020GL20-1 AND 2 SLEEVE
Description
1020GL20-1 AND 2 SLEEVE ; 729504 GEAR COUPLING 7IN OD STEEL
Part # 4400063
BDI # 18104417
Features
Component:
Sleeve Assembly
Width - Millimeter:
59.436
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
Width - Inch:
2.34