1015GL20-1 AND 2 SLEEVE
Description
1015GL20-1 AND 2 SLEEVE ; 729503 FOR COUPLING
Part # 4400062
BDI # 18104344
Features
Component:
Sleeve Assembly
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
Width - Inch:
1.875
1015G10/51 SLEEVE
Description
1015G10/51 SLEEVE ; 744981 6" OD GEAR CPLG STEEL SHR BOLT
Part # 4400154
BDI # 18104319
Features
Component:
Sleeve Assembly
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
Width - Inch:
1.875
1015G20/52 SLEEVE
Description
1015G20/52 SLEEVE ; 744991 6" OD GEAR COUPLING STEEL
Part # 4400164
BDI # 18104318
Features
Component:
Sleeve Assembly
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
Width - Inch:
1.875
DGF 1.5 EB
Description
DGF 1.5 EB COUPLING SLEEVE ASSY ; POR 6" OD GEAR COUPLING STEEL
Part # 013115
BDI # 240221
Features
Component:
Sleeve Assembly
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs
Width - Inch:
1.875
Features
Component:
Sleeve Assembly
Width - Millimeter:
49.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Waldron | Full Flex Coupling
Coupling Type:
Gear Coupling
Torque:
15100In-Lbs
Width - Inch:
1.938