EFX8310A011MF/17687CSADC48/DC
Description
EFX8310A011MF/17687CSADC48/DC VALVE UNIT ; SOLENOID
Part # EFX8310A011MF17687CSADC48/DCD
BDI # 20704284
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Handle Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.21 Cv Factor | 1/8 Inch Orifice Size | Air Fluid | Electrically Tripped | Explosion Proof | CSA Approved | 18 Inch Lead
Overall Length - Inch:
5.86
Voltage:
48 VDC
EF8300D058RFDC48/DC
Description
EF8300D058RFDC48/DC SOLENOID VALVE ; 1/4" X 3/16" 3NC BRASS 36.2/H W
Part # EF8300D058RFDC48/DCD
BDI # 20701596
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Seat | Brass Disc | NBR Gasket | Normally Closed | NEMA 7 Explosionproof Enclosure With Class F Coil
Overall Length - Inch:
4.839
Voltage:
48 VDC
EF8320G231DC48/DC
Description
EF8320G231DC48/DC SOLENOID VALVE ; 1/4"X1/16" 3NC SS 11.6W
Part # EF8320G231DC48/DCD
BDI # 20702498
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Air - Light oil - Water Fluid | Normally Closed | Ambient Temperature -40 To 40 Deg C
Overall Length - Inch:
3.125
Voltage:
48 VDC
EF8320G200DC48/DC
Description
EF8320G200DC48/DC SOLENOID VALVE ; 1/4"X3/32" 3U SS 11.6W
Part # EF8320G200DC48/DCD
BDI # 20702298
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
48 VDC
EF8210G001DC48/DC
Description
EF8210G001DC48/DC SOLENOID VALVE ; 3/8"X5/8" 2NC BRASS 11.6/FW
Part # EF8210G001DC48/DCD
BDI # 20700148
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | 18" Lead
Overall Length - Inch:
3.365
Voltage:
48 VDC