DK002FNFN-1
Description
DK002FNFN-1 MECH VARIABLE SPEED REDUCER ; 1/4HP NEMA 56C 7.98" LG
Part # DK002FNFN-1
BDI # 23728610
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
36
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Brake Type
Mounting Method:
Base Mounted
Overall Length - Inch:
10.787
Overall Width - Inch:
6.87
SATURN PLUS3-A-36.570:1
Description
SATURN PLUS3-A-36.570:1 SPEED REDUCER
Part # SATURN PLUS3-A-36.570:1
BDI # 24981853
EARTH2-A-23.610:1
Description
EARTH2-A-23.610:1 PLANETARY REDUCER
Part # EARTH2-A-23.610:1
BDI # 27441975
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
90
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Brake Type
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.457
Overall Width - Inch:
6.87