PHE FRC280HTB
Description
PHE FRC280HTB FRC COUPLING ; NON-RETURNABLE
Part # PHE FRC280HTB
BDI # 1281475
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
66.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
PHE FRC280RSB
Description
PHE FRC280RSB FRC COUPLING ; NON-RETURNABLE
Part # PHE FRC280RSB
BDI # 1281476
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
105.5
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
PHE FRC280FTB
Description
PHE FRC280FTB FRC COUPLING ; NON-RETURNABLE
Part # PHE FRC280FTB
BDI # 1281474
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
66.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
H3567 HUB 2-5/8 RSB NKW NO SETSCREW
Description
H3567 HUB 2-5/8 NKW NSS ; POR
Part # H3567 HUB 2-5/8 RSB NKW NO SETSCREW
BDI # 595829
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
196.85
Coupling Type:
Jaw Coupling
Torque:
NBR 46632 | Hytrel/Bronze 63000In-Lbs