OPNS1250
Description
OPNS1250 LINEAR BEARING SEAL ; 1.25" ID X 2.004" OD X 0.375" T
Part # OPNS1250
BDI # 854952
Features
Size:
1.25 IN ID X 2.004 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Open External
OPNS1500
Description
OPNS1500 LINEAR BEARING SEAL ; 1.5" ID X 2.379" OD X 0.375" T
Part # OPNS1500
BDI # 854953
Features
Size:
1.5 IN ID X 2.379 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Open External
Features
Size:
1.5 IN ID X 2.75 IN OD
Inch - Metric:
Inch
Other Features:
Assembly Includes 1 Rubber Ring - 2 Spacers - 2 Retaining Rings
Product Name:
Resilient Mount
Product Type:
Assembly
PR750
Description
PR750 RETAINING RING ; INTERNAL 0.75" ID X 1.25" OD STEEL
Part # PR750
BDI # 854972
Features
Size:
0.75 IN ID X 1.25 IN OD
Inch - Metric:
Inch
Material:
Steel
Other Features:
Push In Type | 0.08 MM Minimum End Space
Product Name:
Retaining Ring
Product Type:
Internal
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
53.975
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
24
Rail Width - Inch:
2.125