Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
50
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.969
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
15.88
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.803
Outside Diameter - Millimeter:
45.8
Other Features:
Double Row Angular Contact Bearing | Carbon Chromium | Nylon Retainer | ABEC 1
Rolling Element:
Ball
Product Name:
Wheel
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
19.05
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.36
Outside Diameter - Millimeter:
59.94
Other Features:
Double Row Angular Contact Bearing | Carbon Chromium | Nylon Retainer | ABEC 1
Rolling Element:
Ball
Product Name:
Wheel
FL12
Description
FL12 LINEAR PLAIN BEARING ; 19.05MM BORE 31.75MM OD 41.275MM LEN
Part # FL12
BDI # 21453548
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
1.625
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain