Features
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
201.969
Length Type:
Random
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
53
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
74
Other Features:
M10 Bolt
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.913
LSR-16-PD
Description
LSR-16-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE
Part # LSR-16-PD
BDI # 843380
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
17.526
Other Features:
Low Profile | 1/4 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
0.69