1BA16AJ0L36
Description
1BA16AJ0L36 RND SHAFT LINEAR GUIDE RAIL ; POR 1BA END SPRT STD 2 PILLOW BLOCK
Part # 1BA16AJ0L36
BDI # 855085
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Inch:
1.5
Base to Center of Shaft - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Aluminum Pillow Block | Iron End Support Block | Steel Shaft
Other Features:
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support | 1/4 Inch Bolt
Stroke Length - Inch:
0
Shaft Length - Inch:
36
Support Rail Width - Inch:
3.25
QS 1 L 42
Description
QS 1 L 42 QUICK SHAFT ; 1" DIA 42" L CS CLASS L 60 CASE
Part # QS 1 L 42
BDI # 842865
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
42
Length Type:
Cut to Length
QS 1 L 18
Description
QS 1 L 18 QUICK SHAFT ; 1" DIA 18" L CS CLASS L 60 CASE
Part # QS 1 L 18
BDI # 842861
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
18
Length Type:
Cut to Length
QS 1 L PD 72
Description
QS 1 L PD 72 QUICK SHAFT ; 1" D 72" L CS PREDRILLED CL L 60 CASE
Part # QS 1 L PD 72
BDI # 842878
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Shaft Length - Inch:
72
Length Type:
Cut to Length
QS 1 L PD 60
Description
QS 1 L PD 60 QUICK SHAFT ; 1" D 60" L CS PREDRILLED CL L 60 CASE
Part # QS 1 L PD 60
BDI # 842877
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Shaft Length - Inch:
60
Length Type:
Cut to Length