KM-14
Description
KM-14 RETAINING LOCKNUT ; M70 X 2.0 THREAD 92MM OD 12MM THK
Part # KM-14
BDI # 967684
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.669
Nominal Thickness - Millimeter:
17
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Other Features:
Super Precision | Steel | Self Locking | Spring Metal Collar Insert
Nominal Thickness - Inch:
0.65
Nominal Thickness - Millimeter:
16.5
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
One Piece Split | M8 Clamp Screw
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Other Features:
Left Hand Thread
Nominal Thickness - Inch:
0.669
Nominal Thickness - Millimeter:
17