E7P-F-96SB
Description
E7P-F-96SB FLAT CARRIER IDLER ; 96" BELT W 7" RLR
Part # E7P-F-96SB
BDI # 23167646
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E7-GMFL-100.00
Description
E7-GMFL-100.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E7-GMFL-100.00
BDI # 23170534
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
2438.4
Product Name:
Roller
HE7P-R-96SB-1
Description
HE7P-R-96SB-1 RETURN IDLER ; 96" BELT W 7" RLR 1-1/2"
Part # HE7P-R-96SB-1
BDI # 23175534
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-RRD-96SBWB
Description
E7P-RRD-96SBWB RETURN IDLER ; RBR DISC 7" RLR 96" BELT W WIDE BASE
Part # E7P-RRD-96SBWB
BDI # 23170368
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Wide Base
Mounting Method:
Top Mount
E7P-RRD-96SB
Description
E7P-RRD-96SB RETURN IDLER ; RBR DISC 7" RLR 96" BELT W
Part # E7P-RRD-96SB
BDI # 23170360
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount