2256-12R30M-DMS-SS
Description
2256-12R30M-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 125919P
BDI # 24480472
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.862
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
3.937
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
98.095
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
2256-12S25M-DMS
Description
2256-12S25M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
Part # 125943
BDI # 24481072
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.862
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Pitch Diameter - Millimeter:
98.095
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
SNB-M2-Z12
Description
SNB-M2-Z12 NYLON SPROCKET ; 3/4" BORE W/ KW SETSCREW
Part # SNB-M2-Z12
BDI # 21524648
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.86
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Pitch Diameter - Millimeter:
98.044
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.86
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
3.89
Outside Diameter - Millimeter:
98.806
Pitch Diameter - Millimeter:
98.044
Modular - Flat Top Size:
FLEX SNB
Mounting Method:
Minimum Plain Bore
FLEX SNB Z12 PA6 2W-1R-1P 70MM SQ
Description
FLEX SNB Z12 PA6 2W-1R-1P 70MM SQ SPRKT ; USO-MB-00003994
Part # FLEX SNB Z12 PA6 2W-1R-1P 70MM SQ
BDI # 26029228
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.86
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Pitch Diameter - Millimeter:
98.044
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore