CI815-31T 1IN 1KW 1SS
Description
CI815-31T 1IN 1KW 1SS SPROCKET ; NON-RETURNABLE 401-165-24 NON-SPLIT
Part # 10028789
BDI # 21556503
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.45
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.53
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
189.23
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI820-31T_1IN_1KW1SS_A
Description
CI820-31T_1IN_1KW1SS_A SPROCKET ; NON-RETURNABLE
Part # 10028833
BDI # 27495133
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.452
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.53
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
189.281
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
228653
Description
228653 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 150MM MD (SMARTCATALOG)
Part # 228653
BDI # 27295382
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
150
Length - Millimeter:
82
Other Features:
15 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
3.228
228738
Description
228738 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 150MM KYL (SMARTCATALOG)
Part # 228738
BDI # 27302876
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
150
Length - Millimeter:
55
Other Features:
10 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
2.165
228770
Description
228770 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 5.9375" MD (SMARTCATALOG)
Part # 228770
BDI # 27303271
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
150.825
Length - Millimeter:
82
Other Features:
15 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
3.228