VG-511-04-S58-L7
Description
LEVEL ADJ SS 5/8 L7 ; CONVEYOR LEVELERS
Part # VG-511-04-S58-L7
BDI # 343167
Features
Thread Size:
5/8-11
Series:
511
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Product Name:
Leveler
Overall Height - Inch:
7.69
Features
Thread Size:
5/8-11
Series:
133
Thread Length - Inch:
5.91
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
150.114
Inch - Metric:
Inch
Other Features:
Spindle Type 6B
Product Name:
Leveler
Overall Height - Inch:
7.72
Features
Thread Size:
5/8-11
Series:
479
Thread Length - Inch:
0
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
0
Inch - Metric:
Inch
Other Features:
Spindle Type 6
Product Name:
Leveler
Overall Height - Inch:
8.18
VG-511H-01-S58-L5
Description
VG-511H-01-S58-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511H-01-S58-L5
BDI # 343200
Features
Thread Size:
5/8-11
Series:
511H
Thread Length - Inch:
4.55
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
115.57
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
6.15
VG-511H-01-S58-L7
Description
VG-511H-01-S58-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511H-01-S58-L7
BDI # 343202
Features
Thread Size:
5/8-11
Series:
511H
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
154.686
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69