12CH3266
Description
12CH3266 BEARING HANGER ; 3" SHAFT DIA 13" LENGTH 6-1/2" WD
Part # 12CH3266
BDI # 614937
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
326
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Hard Iron or Bronze Bearing
Length - Inch:
13
12CH3265
Description
12CH3265 BEARING HANGER ; 12" X 2-7/16" STYLE 326
Part # 12CH3265
BDI # 18185391
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
326
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Diameter | Hard Iron or Bronze Bearing
Length - Inch:
13
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
326
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Hard Iron or Bronze Bearing
Length - Inch:
13
Features
Roller Width - Inch:
6
Roller Width - Millimeter:
152.4
Series:
ARB-AL
Length - Feet:
10
Height - Millimeter:
34.036
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Inch - Metric:
Inch
Roller Material:
Aluminum
Other Features:
Ball Bearing Roller End | Stainless Steel Cross Member Mounting Bracket
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
326
Inch - Metric:
Inch
Length - Millimeter:
381
Other Features:
14 Inch Conveyor Diameter | Hard Iron or Bronze Bearing
Length - Inch:
15