P5214M115-4040
Description
P5214M115-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755593
Part # P5214M115-4040
BDI # 24303368
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
P5614M170-4040
Description
P5614M170-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755612
Part # P5614M170-4040
BDI # 24303406
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
W4814M90-4040
Description
W4814M90-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756122
Part # W4814M90-4040
BDI # 24304337
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
P5214M170-4040
Description
P5214M170-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755595
Part # P5214M170-4040
BDI # 24303372
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
W4814M120-4040
Description
W4814M120-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756118
Part # W4814M120-4040
BDI # 24304329
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed