P18-3M-09AL
Description
P18-3M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT 3M-9
Part # 78820013
BDI # 1125503
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
3MR-18S-09
Description
3MR-18S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 18GROVES 9MM W
Part # 78436003
BDI # 1105415
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Rough Bore
P18-3M-06AL
Description
P18-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 18GROVES 3MM P 06MM W
Part # 78820048
BDI # 1125502
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Rough Bore
3MR-18S-15
Description
3MR-18S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 18GROVES 15MM W
Part # 78436026
BDI # 1105416
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Rough Bore