PL3-012DF090
Description
PL3-012DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54562
BDI # 173572
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Rough Bore
PLB3-012SF090
Description
PLB3-012SF090 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54583
BDI # 173593
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Rough Bore
PA3-012DF060
Description
PA3-012DF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54450
BDI # 173460
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Rough Bore
PLB3-012DF090
Description
PLB3-012DF090 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54635
BDI # 173645
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Rough Bore