HA100A72 X 12IN
Description
HA100A72 X 12IN CHAIN SPROCKET ; 100CHAIN 72T ALTERED W/HT
Part # HA100A72 X 12IN
BDI # 24085555
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Finished Bore
SNP-3168 X 12
Description
SNP-3168 X 12 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNP-3168 X 12
BDI # 1373413
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
248.336
Length Thru Bore - Inch:
9.777
Bore - Millimeter:
304.8
Bore - Inch:
12
SNP-3264X 11 15/16
Description
SNP-3264X 11 15/16 LOCKNUT ASSY ; NON-RETURNABLE
Part # SNP-3264X 11 15/16
BDI # 1373431
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
263.169
Length Thru Bore - Inch:
10.361
Bore - Millimeter:
303.225
Bore - Inch:
11.938
SNP-3064X 11 15/16
Description
SNP-3064X 11 15/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE 11-15/16" BORE
Part # SNP-3064X 11 15/16
BDI # 1373386
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
176.174
Length Thru Bore - Inch:
6.936
Bore - Millimeter:
303.225
Bore - Inch:
11.938
SNP-3164 X 12
Description
SNP-3164 X 12 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNP-3164 X 12
BDI # 1373411
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
231.165
Length Thru Bore - Inch:
9.101
Bore - Millimeter:
304.8
Bore - Inch:
12