60BS30 1 3/4
Description
60BS30 1 3/4 ROLLER CHAIN SPROCKET ; 3/4" P 30T 1-3/4" BORE
Part # 60BS30 1 3/4
BDI # 622988
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Global Part Number GPN:
35177
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
80BS24 1 3/4
Description
80BS24 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 24T 1-3/4" BORE
Part # 80BS24 1 3/4
BDI # 624737
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Global Part Number GPN:
35234
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
5018 1 3/4
Description
5018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 2-31/32" HUB DIA
Part # 5018 1 3/4
BDI # 622192
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
FB6018 X 1 3/4
Description
FB6018 X 1 3/4 CHAIN CPLG FLG ; 1-3/4" BORE 3-1/2" HUB
Part # 099120
BDI # 251533
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling