Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.45
Outside Diameter - Millimeter:
163.83
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
QT
Number of Grooves:
1
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
QT
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.45
Outside Diameter - Millimeter:
138.43
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
QT
Number of Grooves:
2
P32-8M-30-QT
Description
P32-8M-30-QT SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20182282
BDI # 413666
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed