14MX-67S-125
Description
14MX-67S-125 SYNCHRONOUS PULLEY ; 14MM P 67GROVES
Part # 77198067
BDI # 1094992
Features
Pitch Diameter - Inch:
11.754
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
298.552
Mounting Method:
Bushed
14MX-60S-125
Description
14MX-60S-125 SYNCHRONOUS PULLEY ; 14MM P 60GROVES
Part # 77198060
BDI # 1094982
Features
Pitch Diameter - Inch:
10.526
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.36
Mounting Method:
Bushed
14MX-112S-90
Description
14MX-112S-90 SYNCHRONOUS PULLEY ; 14MM P 112T 90MM W BORED FOR BUSHING
Part # 77199112
BDI # 1094847
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX-63S-125
Description
14MX-63S-125 SYNCHRONOUS PULLEY ; 14MM P 63GROVES
Part # 77198063
BDI # 1094987
Features
Pitch Diameter - Inch:
11.052
Flange Outside Diameter - Millimeter:
294.386
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
280.721
Mounting Method:
Bushed
14MX60S125-4535
Description
14MX60S125-4535 POLYCHAIN SPROCKET ; 0.5512"P 4.9213"BELD WD 60T BUSHED
Part # 14MX60S125-4535
BDI # 24986490
Features
Pitch Diameter - Inch:
10.526
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 Millimeter
Other Features:
Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
575475
Pitch Diameter - Millimeter:
267.36