50BTB32
Description
50BTB32 ROLLER CHAIN SPROCKET ; 5/8" P 32T BORE FOR 2012 BUSHING
Part # 50BTB32
BDI # 621924
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32150
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
TB32H200
Description
TB32H200 SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB32H200
BDI # 612115
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.331
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573705
Pitch Diameter - Millimeter:
129.36
14MX32S37-2517
Description
14MX32S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.6" PD 37MMW BORED 2517 BUSH
Part # 14MX32S37-2517
BDI # 21977318
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.218
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Bushed
40BTB32
Description
40BTB32 ROLLER CHAIN SPROCKET ; 1/2" 32T BORE FOR 1610 BUSHING
Part # 40BTB32
BDI # 620140
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32072
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Bushed
80BTB32
Description
80BTB32 ROLLER CHAIN SPROCKET ; 1" P 32T BORE FOR 2517 BUSHING
Part # 80BTB32
BDI # 625171
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32255
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed