TLB2517-1.9375-SS
Description
TLB2517-1.9375-SS TAPERED BUSHING ; 2517 STYLE 1.9375" BORE - SS
Part # TLB2517-1.9375-SS
BDI # 22974332
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 1.75IN Total Length | 3.25IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2517
TLB2517-2.0000-SS
Description
TLB2517-2.0000-SS TAPERED BUSHING ; 2517 STYLE 2" BORE SS
Part # TLB2517-2.0000-SS
BDI # 22974334
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 1.75IN Total Length | 3.25IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2517
TLB2517-2.2500-SS
Description
TLB2517-2.2500-SS TAPERED BUSHING ; 2517 STYLE 2.25" BORE SS
Part # TLB2517-2.2500-SS
BDI # 22974338
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 1.75IN Total Length | 3.25IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2517
TLB2517-0.5000-SS
Description
TLB2517-0.5000-SS TAPERED BUSHING ; 2517 STYLE 0.5" BORE SS
Part # TLB2517-0.5000-SS
BDI # 22974306
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 1.75IN Total Length | 3.25IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2517
TLB2517-35MM-SS
Description
TLB2517-35MM-SS TAPERED BUSHING ; 2517 STYLE 35MM BORE - STAINLESS STEEL
Part # TLB2517-35MM-SS
BDI # 22974352
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 44.45MM Total Length | 82.55MM Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2517