Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P38-14M-170-FL

COMPARE

P38-14M-170-FL

Description
P3814M170 SYNCHRONOUS PULLEY

TB WOODS

Part # P3814M170

BDI # 982411

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183.388
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W38-14M-90-FL

COMPARE

W38-14M-90-FL

Description
W3814M90 SYNCHRONOUS PULLEY

TB WOODS

Part # W3814M90

BDI # 996769

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183.388
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 95.072

Face Width - Inch: 3.743
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W38-14M-120-FL

COMPARE

W38-14M-120-FL

Description
W3814M120 SYNCHRONOUS PULLEY

TB WOODS

Part # W3814M120

BDI # 997857

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183.388
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 125.07

Face Width - Inch: 4.924
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-14M-115-FL

COMPARE

P38-14M-115-FL

Description
P3814M115 SYNCHRONOUS PULLEY

TB WOODS

Part # P3814M115

BDI # 989551

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183.388
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W38-14M-65-FL

COMPARE

W38-14M-65-FL

Description
W3814M65 SYNCHRONOUS PULLEY

TB WOODS

Part # W3814M65

BDI # 985964

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183.388
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 69.063

Face Width - Inch: 2.719
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY