14MX180S90-6050
Description
14MX180S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756681
Part # 14MX180S90-6050
BDI # 24301846
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
90