Features
Thread Size:
7.066-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.063
Outside Diameter - Millimeter:
230.2
Other Features:
Low Carbon Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.104
Nominal Thickness - Millimeter:
28.042
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Outside Diameter - Millimeter:
232
Other Features:
Face Dia 193 | 19 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inside Diameter - Millimeter:
170
Features
Thread Size:
7.472-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.469
Outside Diameter - Millimeter:
240.513
Other Features:
Low Carbon Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.135
Nominal Thickness - Millimeter:
28.829
KM-38
Description
KM-38 RETAINING LOCKNUT ; M190 X 3.0 THREAD 240MM OD 28MM THK
Part # KM-38
BDI # 967705
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Other Features:
Carbon Steel
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28