Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 4

Next

Compare
SS 8MX-29S-12 1108

COMPARE

SS 8MX-29S-12 1108

Description
SS 8MX-29S-12 1108 SYNCHRONOUS PULLEY ; NON-RETURNABLE 12MM BELT W 8MM BELT PIT

GATES

Part # 77691229

BDI # 1132678

Features

Pitch Diameter - Inch: 2.907
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.844
Face Width - Millimeter: 17.272

Face Width - Inch: 0.68
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 73.838
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-29S-12

COMPARE

8MX-29S-12

Description
8MX-29S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 29GROVES

GATES

Part # 77181029

BDI # 1117377

Features

Pitch Diameter - Inch: 2.907
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.844
Face Width - Millimeter: 17.272

Face Width - Inch: 0.68
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 73.838
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MPC-29S-21-1108

COMPARE

8MPC-29S-21-1108

Description
8MPC29S21 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC29S21

BDI # 988847

Features

Pitch Diameter - Inch: 2.907
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.844
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 73.838
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-29S-12-1108

COMPARE

8MX-29S-12-1108

Description
8MX-29S-12-1108 SYNCH SPROCKET

DODGE

Part # 481880

BDI # 20508477

Features

Pitch Diameter - Inch: 2.907
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.844
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 73.838
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P29-8MGT-30

COMPARE

P29-8MGT-30

Description
P29-8MGT-30 SYNCHRONOUS PULLEY ; NON-RETURNABLE 29GROVES 8MM P 30MM W

GATES

Part # 77083029

BDI # 1125601

Features

Pitch Diameter - Inch: 2.907
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.853
Face Width - Millimeter: 33.02

Face Width - Inch: 1.3
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 73.838
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY