Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P36-8MGT-85

COMPARE

P36-8MGT-85

Description
P36-8MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 8MM P 85MM W

GATES

Part # 77088036

BDI # 1125675

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 101.829
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 88.138

Face Width - Inch: 3.47
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY