Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 3

Next

Compare
W40-8M-60-SKL

COMPARE

W40-8M-60-SKL

Description
W408M60 SYNCHRONOUS PULLEY

TB WOODS

Part # W408M60

BDI # 983730

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 109.982
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W36-8M-60-SKL

COMPARE

W36-8M-60-SKL

Description
W368M60 SYNCHRONOUS PULLEY

TB WOODS

Part # W368M60

BDI # 989048

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100.076
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-8M-85-SKL

COMPARE

P38-8M-85-SKL

Description
P388M85 SYNCHRONOUS PULLEY

TB WOODS

Part # P388M85

BDI # 988657

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 104.902
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W38-8M-60-SKL

COMPARE

W38-8M-60-SKL

Description
W388M60 SYNCHRONOUS PULLEY

TB WOODS

Part # W388M60

BDI # 983089

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 104.902
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P40-8M-85-SKL

COMPARE

P40-8M-85-SKL

Description
P408M85 SYNCHRONOUS PULLEY

TB WOODS

Part # P408M85

BDI # 982006

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 109.982
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY