Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
64.516
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577594
Pitch Diameter - Millimeter:
60.479
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568522
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
10BTB38
Description
10BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB38
BDI # 613904
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570927
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
20BTB38
Description
20BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB38
BDI # 617107
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
15.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569220
Pitch Diameter - Millimeter:
384.48
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed