Page 1 of 9

Next

Compare
PB48MXL012

COMPARE

PB48MXL012

Description
PB48MXL012 TIMING PULLEY

GATES

Part # 78260291

BDI # 1126064

Features

Pitch Diameter - Inch: 1.222
Flange Outside Diameter - Millimeter: 36.068
Inch - Metric: Inch
Outside Diameter - Inch: 1.202
Face Width - Millimeter: 7.01

Face Width - Inch: 0.276
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 31.039
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB48MXL025

COMPARE

PB48MXL025

Description
PB48MXL025 TIMING PULLEY

GATES

Part # 78260148

BDI # 1126065

Features

Pitch Diameter - Inch: 1.222
Flange Outside Diameter - Millimeter: 36.068
Inch - Metric: Inch
Outside Diameter - Inch: 1.202
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 31.039
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P19-5MGT-15-MPB

COMPARE

P19-5MGT-15-MPB

Description
P19-5MGT-15-MPB SYNCHRONOUS PULLEY ; 19GROVES 5MM P 15MM W

GATES

Part # 77093019

BDI # 1125525

Features

Pitch Diameter - Inch: 1.191
Flange Outside Diameter - Millimeter: 36.068
Inch - Metric: Metric
Outside Diameter - Inch: 1.146
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 30.251
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB18XL025

COMPARE

PB18XL025

Description
PB18XL025 TIMING PULLEY

GATES

Part # 78231507

BDI # 1126007

Features

Pitch Diameter - Inch: 1.146
Flange Outside Diameter - Millimeter: 34.925
Inch - Metric: Inch
Outside Diameter - Inch: 1.126
Face Width - Millimeter: 11.125

Face Width - Inch: 0.438
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 29.108
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P30-3M-06AL

COMPARE

P30-3M-06AL

Description
P30-3M-06AL SYNCHRONOUS PULLEY ; 30GROVES 3MM P 06MM W

GATES

Part # 78820026

BDI # 1125606

Features

Pitch Diameter - Inch: 1.128
Flange Outside Diameter - Millimeter: 31.75
Inch - Metric: Metric
Outside Diameter - Inch: 1.098
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 3 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 28.651
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY