Page 1 of 388

Next

Compare
90-14M-85 3525;1485090

COMPARE

90-14M-85 3525;1485090

Description
SATI 90-14M-85 3525 ; 1485090

SATI

Part # 90-14M-85 3525 ; 1485090

BDI # 1404038

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : In stock
Loading Price
QTY
HD140B25F X 2-11/16

COMPARE

HD140B25F X 2-11/16

Description
HD140B25 X 2-11/16 RLR CHAIN SPROCKET ; 140 CHAIN 25 TEETH 2 STRD 2-11/16IN BORE

TSUBAKI

Part # HD140B25F X 2-11/16

BDI # 21972845

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.963

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.903
Pitch Diameter - Millimeter: 354.65
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B25F X 2-15/16

COMPARE

HD140B25F X 2-15/16

Description
HD140B25 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 25 TEETH 2 STRD 2-15/16IN BORE

TSUBAKI

Part # HD140B25F X 2-15/16

BDI # 21972848

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.963

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.903
Pitch Diameter - Millimeter: 354.65
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B25F X 3-1/2

COMPARE

HD140B25F X 3-1/2

Description
HD140B25 X 3-1/2 RLR CHAIN SPROCKET ; 140 CHAIN 25 TEETH 2 STRD 3-1/2IN BORE

TSUBAKI

Part # HD140B25F X 3-1/2

BDI # 21972851

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.963

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.903
Pitch Diameter - Millimeter: 354.65
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100B36H X 2-15/16 KW

COMPARE

100B36H X 2-15/16 KW

Description
100B36H X 2-15/16 KW CHAIN SPROCKET ; 100 ANSI 36 HARDENED TEETH 2-15/16 BORE

MARTIN SPROCKET & GR

Part # 100B36H X 2-15/16 KW

BDI # 22084412

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY