Page 1 of 6

Next

Compare
P19214M115-4545

COMPARE

P19214M115-4545

Description
P19214M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755827

TIMKEN

Part # P19214M115-4545

BDI # 24302900

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P19214M115-M

COMPARE

P19214M115-M

Description
P19214M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755828

TIMKEN

Part # P19214M115-M

BDI # 24302902

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
W19214M120-N

COMPARE

W19214M120-N

Description
W19214M120-N SYNCHRONOUS SPROCKET ; QD BUSHED 101756210

TIMKEN

Part # W19214M120-N

BDI # 24304100

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.564
Face Width - Millimeter: 133
Face Width - Inch: 5.236

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 120

Price Inventory : Available to order
Loading Price
QTY
W19214M20-J

COMPARE

W19214M20-J

Description
W19214M20-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756211

TIMKEN

Part # W19214M20-J

BDI # 24304102

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.564
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
W19214M42-J

COMPARE

W19214M42-J

Description
W19214M42-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756212

TIMKEN

Part # W19214M42-J

BDI # 24304104

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.564
Face Width - Millimeter: 53
Face Width - Inch: 2.087

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 42

Price Inventory : Available to order
Loading Price
QTY