P1928M30-E

COMPARE

P1928M30-E

Description
P1928M30-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755840

TIMKEN

Part # P1928M30-E

BDI # 24302926

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P1928M50-E

COMPARE

P1928M50-E

Description
P1928M50-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755842

TIMKEN

Part # P1928M50-E

BDI # 24302930

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
P1928M85-3535

COMPARE

P1928M85-3535

Description
P1928M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755843

TIMKEN

Part # P1928M85-3535

BDI # 24302932

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P1928M50-3020

COMPARE

P1928M50-3020

Description
P1928M50-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755841

TIMKEN

Part # P1928M50-3020

BDI # 24302928

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
P1928M85-F

COMPARE

P1928M85-F

Description
P1928M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755844

TIMKEN

Part # P1928M85-F

BDI # 24302934

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY